Shop All Hydraulic Bulk Hoses
Parker
Hydraulic Hose, 1" ID, 50 ft. L
Mfr # 387TC-16-BX
Zoro # G0652252
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Temp. Range -40 Degrees to 257 Degrees F
- Standards ISO 18752
Product Information
- Brand Parker
- MFR # 387TC-16-BX
- Zoro # G0652252
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 13/32 in |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 257 Degrees F |
Standards | ISO 18752 |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Series | PARKER 43/48 |
Vacuum Rating | 24 in Hg |
Not Recommended Chemicals | Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/750, Aniline, Automotive Brake Fluid |
Safety Factor | 4:1 |
Hose Braid Layers | 2 |
For Media Type | Hydraulic Fluids, Lubricants |
Hose Configuration | Bulk Hose |
Item | Hydraulic Hose |
Hose Reinforcement Material | Carbon Steel |
Burst Pressure | 12,000 psi |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 13/32 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Black, Series PARKER 43/48, Vacuum Rating 24 in Hg, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 257 Degrees F, Standards ISO 18752, Bend Radius 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 7/8"-14 Thread Size (FEM-501-10BMF)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #204KT (204KT)
- TRIM Coolant, 1 gal, Can (SC520/1)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-RED-RL)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (487TC-6-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-GRN-RL)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLU-BX)
- PARKER Hydraulic Hose, 1" I.D, 150 ft. L (801-16-BLK-RL)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (302-8-BX)
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- Parker Hydraulic Hoses & Fittings