Shop All Hydraulic Check Valves
Parker
Hydraulic Check Valve, 5000 psi, 1/2 NPT
Mfr # 453-1/2S2-6
Zoro # G7456696
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hi-Pressure
- Inlet Port Size - Hydraulic Valves 1/2 in NPT
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Width (In.) 1.13 in
- For Use With Hydraulic Systems
Product Information
- Brand Parker
- MFR # 453-1/2S2-6
- Zoro # G7456696
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Width (In.) | 1.13 in |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Length (In.) | 3.72 in |
Overall Width | 1.13 in |
Overall Length | 3.72 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Port-to-Port Length | 3.72 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.72 in, Control Direction One-Way, Reverse Free Flow No Reverse Free Flow, Inlet Connection Type NPT, Outlet Connection Type NPT, Includes Relief Valve Relief Valve Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-33)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- PARKER Check Valve, 3.88" L x 1.37" W x 1.37" H (DC-750-5)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MFMF-5)
- Parker Hydraulic Valves