Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Cap, Female ORS Fitting Thread
Mfr # 32 FNL-S
Zoro # G1621591
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Size 2 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 3,000 psi
- Thread Size 2-1/2"-12
Product Information
- Brand Parker
- MFR # 32 FNL-S
- Zoro # G1621591
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2 in |
Thread Size | 2-1/2"-12 |
Fitting Thread Size 1 | 2-1/2"-12 |
Overall Length | 1.46mm |
Length (In.) | 1.46 |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 3,000 psi |
Material | Steel |
Finish | Unfinished |
Fitting Thread Type 1 | Female ORS |
Hose Adapter Material | Steel |
Max. Working Pressure (PSI) | 3000 |
Reusable | Yes |
Description
Hydraulic Hose Cap, Thread Size 2-1/2 In.-12, 3,000 psi, Reusable Yes, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 70mm, 101,000 N, Steel, Double Seal (5214MZZ)
- TOMPKINS Hydraulic Fitting-Steel20FJ-12MJ (2406-20-12)
- MILTON INDUSTRIES 1/4" Male Body M-Style (716)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In (12 F6L-S)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- PARKER Hydraulic Hose Adapter, 1.97" L, 2400 psi (2 GG-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Hydraulic Hose Adapter, 2.18" L, 5000 psi (1/4 MRO-SS)
- TOMPKINS Hydraulic Fitting-Steel10FJ TUBE NUT (0318-10)
- Parker Hydraulic Hose Adapters & Plugs