Shop All Hydraulic Hose Adapters & Plugs
Parker
Hydraulic Cap, Female ORS Fitting Thread
Mfr # 20 FNL-S
Zoro # G1621783
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Size 1 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
- Thread Size 1-11/16"-12
Product Information
- Brand Parker
- MFR # 20 FNL-S
- Zoro # G1621783
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-11/16"-12 |
Length (In.) | 1.16 |
Fitting Thread Size 1 | 1-11/16"-12 |
Overall Length | 1.16mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Fitting Thread Type 1 | Female ORS |
Finish | Unfinished |
Max. Working Pressure (PSI) | 6000 |
Hose Adapter Material | Steel |
Material | Steel |
Reusable | Yes |
Description
Hydraulic Hose Cap, Thread Size 1-11/16 In.-12, 6,000 psi, Reusable Yes, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- SCHATZ Unground hex ball bearing with flange (AFH2856)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU22)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (24 FNL-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-12 FLO-S)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 3/8In (6-4 F5OLO-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- PARKER Hydraulic Hose Adapter, 2.44" L, 4500 psi (3/8 MRO-SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- Parker Hydraulic Hose Adapters & Plugs