Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male NPT, Straight, Hose 1
Mfr # 10143-16-16
Zoro # G3966159
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Product Information
- Brand Parker
- MFR # 10143-16-16
- Zoro # G3966159
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in x 1 in |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 2.59 |
Hose Dash Size | 16 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 1"-11-1/2 |
Description
Male NPTF Pipe,Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F4)
- ABBOTT RUBBER ABBOTT RUBBER 1240-3000-20 Suction Hose, 3 in ID, Male Thread x Female, PVC, Green (1240-3000-20)
- B B MANUFACTURING 35-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (35-8MX12-1610)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-12-10)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-6-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13743-10-10)
- PARKER Crimp Fitting, 1-1/4" I.D., 1-5/8", M, SAE (10577-20-20)
- AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- Parker Hydraulic Hose Fittings