Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Male JIC, Straight, Hose 1/4
Mfr # 10343-4-4
Zoro # G3966369
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Parker
- MFR # 10343-4-4
- Zoro # G3966369
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.99 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Description
Hose Fitting,Rigid,M Jic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 7/8" Bore (UCPK205-14)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- HYDAC Hydac REPAIR KIT 4L BUNA Accumulator Bladder / Seal Kit (REPAIR KIT 4L BUNA)
- BANDO 1397 mm Outside Length, 13 mm Top Width, 1 Ribs (A53)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-12-10)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- PARKER Crimp Fitting, 5/8" I.D., 1", F, ORS (1JS77-10-10)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J743-12-12)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-6-6)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- GATES MegaCrimp Couplings (8G-8MJ)
- Parker Hydraulic Hoses & Fittings