Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 3/4
Mfr # 1J743-12-12
Zoro # G3965967
original price:
$73.25
27% off
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Parker
- MFR # 1J743-12-12
- Zoro # G3965967
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-3/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-3/16"-12 |
Length (In.) | 3.63 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-3/16"-12 |
Hose Fitting A Size | 1 3/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 3/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. (50NP)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-100 (126226 F4B SCM 100)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-115 (126814 P2B-SCM-115)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-6B)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-8-8)
- UNIVERSAL HYDRAULIC ADPTR3/4""X3/4"" (39006675)
- Parker Hydraulic Hoses & Fittings