Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 1/4
Mfr # 1J943-4-4
Zoro # G3965958
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Parker
- MFR # 1J943-4-4
- Zoro # G3965958
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.78 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Clamp, Short, Bores 10x10mm, OD 25.0mm, Aluminum (MRSC25-10-10-A)
- D&D 787mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ787)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- BESTORQ AX26 Cogged Belt, 28 in Outside Length, 3/8 in Top Width, 1 Ribs (AX26)
- PARKER Crimp Fitting, 90 deg., 1/2" I.D., F, ORS (1J543-8-8)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0808S)
- Parker Hydraulic Hose Fittings