Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female ORS, Elbow, Hose 1/2
Mfr # 1J943-8-8
Zoro # G3965915
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Parker
- MFR # 1J943-8-8
- Zoro # G3965915
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 13/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.59 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 13/16"-16 |
Hose Fitting A Size | 13/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Black Steel Braided Hose Whip w/o Chuck 12 Inch Long (TW100W)
- DAYTON 3V670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (13V721)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820HN, Pressure Line, 25 micron, Outside-In (MF0058446)
- WILKERSON Filter Element, Oil (MSP-96-649)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- WEATHERHEAD Pipe Plug Hex Head 3/8In Male, 3152X6 (3152X6)
- Parker Hydraulic Hoses & Fittings