Shop All Hydraulic Hose Fittings
Parker
Hose Fitting, Female JIC, Elbow, Hose 1/2
Mfr # 13943-8-8
Zoro # G3966411
original price:
$28.39
11% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Parker
- MFR # 13943-8-8
- Zoro # G3966411
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.62 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3325X2)
- CALIFORNIA AIR TOOLS 5-GAL PRESSURE POT / 50' HOSE BUNDLE (CAT-365CH)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-6-4)
- PARKER Fitting, Male NPT, Straight, 1-1/4 (10143-20-20)
- PARKER Crimp Fitting, 1/4" I.D., F, BSPP (19243-4-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-6-6)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- GATES MegaCrimp Couplings (6G-6FFORX)
- Parker Hydraulic Hoses & Fittings