Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, M33x x 2, Metric
Mfr # VSTI33X2EDCF
Zoro # G5007606
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting M33 x 2"
Product Information
- Brand Parker
- MFR # VSTI33X2EDCF
- Zoro # G5007606
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M33 x 2" |
Fitting Length | 57/64 in |
Pipe Fitting Length | 57/64" |
Pipe Size (Fittings) | M33 x 2" |
Hex Size | 17mm |
Thread Size | M33 x 2 x 2.00 |
Overall Length | 7/8 in |
Nominal Pipe Size | M33 x 2 in |
Outside Diameter | 17 mm |
Description
Hollow Hex Head Plug, M33 x 2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 17 mm Outside Diameter, 7/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M33 x 2 x 2.00, Magnetic Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- ANVIL 1/8" Black Forged Steel Coupling Class 3000 (0361155005)
- PFISTER Pfister Aer S/A Fwl245-Ser Cr (941-465A)
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- PARKER Street Tee, Carbon Steel, 1/4 In, FNPT (4-4-4 ST-S)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- PARKER Straight, Steel, 3/8 in, M SAE x M BSPP (6-3/8F5OHF42EDS)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- Parker Fittings