Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, M22 x 1.5, Metric
Mfr # VSTI22X1.5EDCF
Zoro # G5009094
original price:
$15.94
9% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting M22 x 1-1/2"
Product Information
- Brand Parker
- MFR # VSTI22X1.5EDCF
- Zoro # G5009094
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | M22 x 1-1/2" |
Pipe Size (Fittings) | M22 x 1-1/2" |
Pipe Fitting Length | 3/4" |
Fitting Length | 3/4 in |
Hex Size | 10mm |
Thread Size | M22 x 1 x 1.50 |
Outside Diameter | 10 mm |
Overall Length | 11/16 in |
Nominal Pipe Size | M22 x 1 1/2 in |
Description
Hollow Hex Head Plug, M22 x 1 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 10 mm Outside Diameter, 11/16 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M22 x 1 x 1.50, Magnetic Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2"PEX F1960x1/4"OD Chrm, Qrtr Turn Supply Stop, Expnsn Style PEX, Angle (S10406)
- KOHLER Plug Button (1031994-0)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AE35-1000ABCP)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- PARKER Hollow Hex Plug, 1/8 In, BSPP (VSTI1/8EDCF)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- Parker Carbon Steel Pipe Fittings