Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, 3/8 In, BSPP
Mfr # VSTI3/8EDCF
Zoro # G5009112
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Parker
- MFR # VSTI3/8EDCF
- Zoro # G5009112
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 43/64" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 43/64 in |
Hex Size | 8mm |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Outside Diameter | 13/16 in |
Nominal Pipe Size | 3/8 in |
Thread Size | 3/8" |
Overall Length | 5/8 in |
Description
Hollow Hex Head Plug, 3/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 13/16 in Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 3/8 In., Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling, Repair, 3/4", Press Ends, PK10 (9020400PC)
- DELTA Delta Comm Instit Parts: Aerator-Male Vandal-Resistant-Laminar-1.5GPM (060638A)
- PUMPSPY Silent Inline Check Valve Clear B 1-1/2 (CV-150)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- PARKER Tee, Carbon Steel, 1/4 In, FNPT (4-4-4 FT-S)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- PARKER Reducer, 1-1/4 x 1 In, BSPP (RI11/4EDX1CF)
- PARKER Reducing Bushing, 1in.x1/2in., 4900 psi (16-8 RB-S)
- PARKER Hex Coupling, Carbon Steel, 1/2 In, FNPT (8-8 FHC-S)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 3/4X1/2" (4308001018)
- Parker Carbon Steel Pipe Fittings