Shop All Stainless Steel Pipe Fittings
Parker
Hollow Hex Plug, 316 SS, 3/8 in, Male SAE
Mfr # 3 HP5ON-SS
Zoro # G400713125
original price:
$10.95
8% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material Stainless Steel
- Application Hydraulic Fluid
- Color Silver
- Standards ISO 6149
Product Information
- Brand Parker
- MFR # 3 HP5ON-SS
- Zoro # G400713125
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1/8 in |
Overall Length | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Hollow Hex Plug |
Pipe Fitting Material | Stainless Steel |
Item | Hollow Hex Plug |
Application | Hydraulic Fluid |
Color | Silver |
Standards | ISO 6149 |
Includes Seal | Yes |
Maximum Operating Pressure | 6,000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | SAE-ORB |
Fitting Side A Gender | Male |
Material Grade | 316 |
Seal Material | Nitrile |
Description
Hollow Hex Plug, Stainless Steel, 316, 3/8 in, Male, SAE-ORB, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Repair Clamp Ss 2X6 (160-708)
- MUELLER Hose Bibb Lock Keyed (103-501RP)
- KOHLER Flange, Shower Arm (1423703-BL)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- PARKER 1/2" MNPT 316 SS Branch Tee (8-8-8 MBT-SS)
- PARKER 3/8" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (6-4 RA-SS)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- PARKER 3/8" Male BSPT 316 SS Male Connector (6MSC6K-316)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- PARKER 1/4" FNPT x FNPT x MNPT 316 SS Branch Tee (4-4-4 MBT-SS)
- ZORO SELECT 1/2" Socket Weld SS 90 Degree Elbow (4307004308)
- Parker Fittings