Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, 1/4 In, BSPP
Mfr # VSTI1/4EDCF
Zoro # G5008315
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Parker
- MFR # VSTI1/4EDCF
- Zoro # G5008315
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 6mm |
Pipe Fitting Length | 43/64" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 43/64" |
Outside Diameter | 6 mm |
Thread Size | 1/4" |
Nominal Pipe Size | 1/4 in |
Overall Length | 5/8 in |
Description
Hollow Hex Head Plug, 1/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 6 mm Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 1/4 In., Magnetic Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Union Tee 10PK (144F-10)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3540)
- WATCO Universal NuFit Bronze PP Bathtub Stopper, Grid, Silicone, Combo (48750-PP-BZ-G-47)
- LEGEND VALVE 1/2" x 4" TM-550PNL ASTM 1960 (108-041NL)
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- PARKER Reducer, 1-1/4 x 3/4 In, BSPP (RI11/4EDX3/4CF)
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE (20 P5ON-S)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER Hex Nipple, Size 3/8 In, Hex Size 3/4 (6-6 MHN-S)
- MIDWEST FASTENER 1/8IP x 1-1/2" Zinc Plated Steel Nipples 8PK (64743)
- Parker Fittings