Shop All Carbon Steel Pipe Fittings
Parker
Hollow Hex Plug, 1 In, BSPP
Mfr # VSTI1EDCF
Zoro # G5007624
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hollow Hex Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand Parker
- MFR # VSTI1EDCF
- Zoro # G5007624
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 17mm |
Fitting Length | 57/64 in |
Pipe Fitting Length | 57/64" |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 9/16 in |
Thread Size | 1" |
Overall Length | 7/8 in |
Description
Hollow Hex Head Plug, 1 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 1 9/16 in Outside Diameter, 7/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 1 In., Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1/2 in x 3/8 in Fitting Pipe Size, Male NPT x Female NPT (400B113N012038)
- AMERICAN STANDARD Handle For Soft Colony (M962910-0020A)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- PARKER Reducer, 1-1/4 x 1 In, BSPP (RI11/4EDX1CF)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (8-6 RA-S)
- PARKER Straight, Steel, 10 mm x 1/8 in, 5000 PSI (M10-1/8F8OHGS)
- Parker Carbon Steel Pipe Fittings