Shop All Fuel Lines & Hoses
Parker
HIGH TEMP. FUEL LINE
Mfr # HTFL-10B-BRN-250
Zoro # G709841031
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # HTFL-10B-BRN-250
- Zoro # G709841031
- Country of Origin United States
- Category Fuel Lines & Hoses
Description
Using Parker's Diesel Fuel Tubing can reduce installation costs by saving weight and labor in comparison with hose and hard-line tubing. Parflex offers two types of diesel fuel tubing; PFT for lower temperature applications and HTFL, for higher temperatures operates up to 266 DegF 130 DegC. Both designs are chemical resistant and 100% pressure tested. PFT is constructed with a seamless extruded nylon core, reinforced with a fibrous reinforcement and bonded with a protective blue nylon cover sheath for added durability and strength. HTFL tubing is constructed of a proprietary, chemical resistant nylon, reinforced with high strength yarn fiber, and jacketed with a brown, UV resistant cover. For other colors, consult the division. Markets: - On-Road Transportation - Mobile - Military Features/Benefits: - Nylon tubing designed for use in engine and other mobile fuel systems - Heat and light stabilized - 100% quality controlled - 100% pressure tested - Can reduce installation cost by saving weight and labor in comparison with hose and hard-line tubing - Preformed tubes are available for quicker installation Applications: - Diesel fuel applications Certifications/Compliance: - Compatible with JP-5 MIL-DTL-5624 and JP-8 MIL-DTL-83133 - HTFL - Compatible with Biodiesel per Parflex PPB PL-18 hard-line tubing Technical Specifications: - Heat and light stabilized seamless extruded nylon core reinforced with fibrous reinforcement and bonded with a protective nylon cover sheath - Use with NTA Series and DF Diesel Fuel Only Series fittings from Parker Fluid System Connectors Division See FSC Catalog CAT3501E USA for specific fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Drct-Weld Sq. Jck Cap for 28512 (28952)
- SATCO Bulb, Halogen, 75W, JDR, Intermediate Base, JDR, Flood (S3115)
- USG Donn Brand SDX416 1 in. L X 48 in. W Cross Tee (209885)
- WEATHERTECH Front Rubber Mats/Black, W399 (W399)
- PARKER 1/2'' 100R7 NONCONDUCTIVE HOSE (518D-8)
- PARKER HIGH TEMP FUEL LINE (HTFL-8B-BRN-500)
- GATES Fuel Line Hose, 27097 (27097)
- THERMOID Fuel Hose, Automotive, 3/16 In, 25 Ft (667503225)
- GATES Fuel Line Hose, 27001 (27001)
- DAYCO 5/16 In. X 2 Ft. (Clamshell) Fuel Line Hose, 80074 (80074)
- COHLINE Fuel Hose, 1164705275 (1164705275)
- Parker Fuel & Emission Hoses