Shop All Carbon Steel Pipe Fittings
Parker
Hex Reducing Coupling, Carbon Steel, FNPT
Mfr # 8-4 FHC-S
Zoro # G1806131
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Reducing Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/2" x 1/4"
Product Information
- Brand Parker
- MFR # 8-4 FHC-S
- Zoro # G1806131
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Hex Size | 1-1/8" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Pipe Fitting Length | 1-3/8" |
Fitting Length | 1-3/8" |
Overall Length | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Thread Size | 1/2 x 1/4" |
Description
Hex Coupling, Carbon Steel, Zinc Plated, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 5,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Roller Cap (1187908-BL)
- JOSAM COMPANY Josam 12684-OR Single, Horizontal, Right Hand, No-Hub O-Ring Type Water Closet Carrier (12684-OR)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate (LK500GN05T4)
- JMF 5/8 in. Flare X 3/8 in. D FPT Brass Adapter (4505988)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- PARKER Conversion Adapter, 1-1/16-12 x 3/8 In (12-3/8 F5OG-S)
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- PARKER Reducing Bushing, 3/4in.x1/2in., 5200 psi (12-8 RB-S)
- DIXON Grooved End x Weld Adapter Nipple, 3" (VN3000-200)
- Parker Carbon Steel Pipe Fittings