Shop All Brass Pipe Fittings
Parker
Hex Nipple, Brass, 1/4 in Pipe Size, MNPT
Mfr # 216P-4
Zoro # G700489621
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Overall Length 1 3/8 in
- Standards SAE J530, SAE J531
- Material Grade C37700
Product Information
- Brand Parker
- MFR # 216P-4
- Zoro # G700489621
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Hex Size | 9/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Brass |
Item | Hex Nipple |
Standards | SAE J530, SAE J531 |
Material Grade | C37700 |
Application | Air, Non-Potable Water |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 1,000 psi |
Fitting Side B Type | NPT |
Max. Steam Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Type | NPT |
Description
Hex Nipple, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-AF)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- BRADLEY SMOKER Eye Wash Station (S19-200B)
- BRADLEY Vernatherm Valve (S01-525S)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBHS-4)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" Pipe Size (4-4 SE-B)
- PARKER Reducing Bushing, Brass, 1/8 x 3/4 in (VS209P-12-2)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (VS2225P-4)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- LEGEND VALVE 3/4" 90 COPPER DRAIN ELBOW NL (302-243NL)
- Parker Fittings