Shop All Brass Pipe Fittings
Parker
Hex Head Plug, Brass, 1" Pipe Size, MNPT
Mfr # 1 HP-B
Zoro # G400690297
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Overall Length 1 1/4 in
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Application Hydraulic Fluid
Product Information
- Brand Parker
- MFR # 1 HP-B
- Zoro # G400690297
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Hex Size | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 in |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | Brass |
Item | Hex Head Plug |
Standards | ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476 |
Application | Hydraulic Fluid |
Color | Brown |
Material Grade | CA360 |
Maximum Operating Pressure | 3000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Includes Seal | No |
Fitting Side A Gender | Male |
Description
Hex Head Plug, Brass, CA360, 1 in, Male, NPT, 1 in, 3000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part C (340CALBH)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-25)
- PARKER 90 Extruded Street Elbow, Brass, 3/8 in (2202P-6-6)
- MERIT BRASS 3/4 In. Lead Free Brass Cap - FNPT - 125 PSI - Import (XNL116-12)
- Parker Fittings