Shop All Carbon Steel Pipe Fittings
Parker
Hex Coupling, Carbon Steel, 3/8 In, FNPT
Mfr # 6-6 FHC-S
Zoro # G1978094
original price:
$14.20
39% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Parker
- MFR # 6-6 FHC-S
- Zoro # G1978094
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 1-13/100" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 7/8" |
Pipe Fitting Length | 1.13" |
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Thread Size | 3/8" |
Description
Hex Coupling, Carbon Steel, Zinc Plated, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 5,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- ZORO SELECT 2" x 1" Black Forged Steel Bushing Class 3000 (1MNK5)
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- PARKER Reducing Bushing, 1in.x1/2in., 4900 psi (16-8 RB-S)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- PARKER Hex Nipple, 1/2in. x 3/8in., NPT, 7000 psi (8-6 MHN-S)
- PARKER Conversion Adapter, 1-5/16-12 x 3/4 In (16-3/4 F5OG-S)
- PARKER 90 Elbow, Steel, 1 in, Male SAE x FNPTF (16-1 AOEG-S)
- Parker Carbon Steel Pipe Fittings