Shop All Carbon Steel Pipe Fittings
Parker
Hex Coupling, Carbon Steel, 1/4 In, FNPT
Mfr # 4-4 FHC-S
Zoro # G1119596
original price:
$9.89
5% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Coupling
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Parker
- MFR # 4-4 FHC-S
- Zoro # G1119596
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 1-1/8" |
Fitting Length | 1-1/8" |
Hex Size | 3/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Thread Size | 1/4" |
Description
Hex Coupling, Carbon Steel, Zinc Plated, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 7,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- TOTO Towel Bar 24 Traditional Csa (YB30024#CP)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (161071007)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Conversion Adapter, 1-5/8-12 x 1-1/4 In (20-1 1/4 F5OG-S)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- PARKER Reducer, 1 x 3/4 In, BSPP (RI1EDX3/4CF)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- Parker Fittings