Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 3/8 x 3/4 in, NPT
Mfr # 209P-12-6
Zoro # G200489527
original price:
$7.29
24% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Material Grade C37700
- Application Air, Non-Potable Water
- Overall Length 1 in
Product Information
- Brand Parker
- MFR # 209P-12-6
- Zoro # G200489527
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Hex Size | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Bushing |
Material Grade | C37700 |
Application | Air, Non-Potable Water |
Standards | SAE J530, SAE J531 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Male |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Female |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Maximum Operating Pressure | 1,000 psi |
Includes Seal | No |
Max. Steam Pressure | 1,000 psi |
Description
Hex Bushing, Brass, C37700, 3/8 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, 1422225-BL (1422225-BL)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- SLOAN Polished Chrome, Sensor, Urinal Regal 186-1 Xl Sfsm (3982525)
- DALLAS SPECIALTY DAL-CAPS CLEANOUT OR TEST CAP 3IN (DC-3)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 SE-B)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PARKER Brass Reducing Bushing, NPT Male x NPT Female, 3/4" x 1/4" Pipe Size (VS209P-12-4)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 3/8" Pipe Size (6-6-6 FT-B)
- MERIT BRASS 1 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-16)
- Parker Brass Pipe Fittings