Shop All Brass Pipe Fittings
Parker
Hex Bushing, Brass, 1/4 x 3/4 in, NPT
Mfr # 209P-12-4
Zoro # G400489426
original price:
$9.33
18% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Hex Size 1 1/8 in
- Application Air, Non-Potable Water
Product Information
- Brand Parker
- MFR # 209P-12-4
- Zoro # G400489426
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Bushing |
Standards | SAE J530, SAE J531 |
Application | Air, Non-Potable Water |
Material Grade | C37700 |
Includes Seal | No |
Maximum Operating Pressure | 1,000 psi |
Max. Steam Pressure | 1,000 psi |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Female |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Description
Hex Bushing, Brass, C37700, 1/4 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS SINKWARE 32 in 18 Gauge Undermount Single Bowl Stainless Steel Kitchen Sink 315 x 2113 x 9 in (SSU32219)
- CHICAGO FAUCET O Ring (620-037JKNF)
- T&S BRASS Parts Kit, Dipperwell (-2282-RK)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 60)
- PARKER Brass Bushing, FNPT x MNPT, 3/8" x 1/8" Pipe Size (L209P-6-2)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1" Pipe Size (207ACBH-16)
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT (2225P-4)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Flush Center Post (00-342-112)
- Parker Brass Pipe Fittings