Shop All Hydraulic Pressure Relief Valves
Parker Gresen
Pressure Relief Valve, Hydraulic
Mfr # RP51A-3000
Zoro # G5037225
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 0 to 3000 psi
- Max. Flow - Hydraulic Valves 30 gpm
- Preset Setting (PSI) 2,500
- Pressure Range (PSI) 0 to 3000
- Overall Length 3 in
Product Information
- Brand Parker Gresen
- MFR # RP51A-3000
- Zoro # G5037225
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Overall Length | 3 in |
Height (In.) | 2 |
Width (In.) | 2 |
Length (In.) | 3 |
Overall Width | 2 in |
Overall Height | 2 in |
Details
Item | Pressure Relief Valve |
Item - Pressure Control Valves | Pressure Relief Valve |
Pressure Range - Hydraulic Valves | 0 to 3000 psi |
Max. Flow - Hydraulic Valves | 30 gpm |
Preset Setting (PSI) | 2,500 |
Pressure Range (PSI) | 0 to 3000 |
Max. Flow | 30 GPM |
Number of Ways | 2 |
Max. Flow GPM | 30 |
Type | Hydraulic |
Flow Rate - Maximum | 30 gpm |
Adjustment Method | Screw |
For Media | Oil |
Actuation Mechanism | Pressure |
Pressure - Maximum | 3,500 psi |
Valve Control | Pressure Relief |
Pressure Setting - Maximum | 2,000 psi |
Pressure - Minimum | 500 psi |
Description
Pressure Relief Valve, Pressure - Maximum 3,500 psi, Flow Rate - Maximum 30 gpm, Pressure - Minimum 500 psi, Adjustment Method Screw, Pressure Setting - Maximum 2,000 psi, Overall Width 2 in, For Media Oil, Actuation Mechanism Pressure, Overall Height 2 in, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- DAYTON AC Gearmotor, 160.0 in-lb Max. Torque, 4.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H604)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S624 (S624)
- PARKER GRESEN Pressure Relief Valve, SAE 12 (RPL-12-A)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 1000 PSI (632B-9-1/2-2)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- Parker Gresen Hydraulic Pressure Relief Valves