Shop All Hydraulic Pressure Relief Valves
Parker Gresen
Pressure Relief Valve, 3/4 NPT
Mfr # RPL-75-A
Zoro # G5008263
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 0 to 2000 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 60 gpm
- Body Material - Hydraulic Valves Graphite
- Width (In.) 2-1/2
Product Information
- Brand Parker Gresen
- MFR # RPL-75-A
- Zoro # G5008263
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Width (In.) | 2-1/2 |
Length (In.) | 4 |
Port Size | 3/4" NPTF |
Height (In.) | 6-1/2 |
Overall Width | 2.68 in |
Overall Height | 166.7 in |
Overall Length | 85.9 in |
Port Connection Size | 3/4 in |
Description
Pressure Relief Valve, Pressure - Maximum 2,000 psi, Flow Rate - Maximum 60 gpm, Body Material Cast Iron, Pressure - Minimum 0 psi, Adjustment Method Screw, Port Connection Type NPT, Port Connections Inlet, Pressure Setting - Maximum 2,000 psi, Overall Width 2.68 in, For Media Oil, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Includes Seals Seals Included, Mounting Inline, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- BLASTER Chain and Cable Lubricant, 0 to 350 Degree F, 11 oz Aerosol Can, Clear (16-CCL)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-02AS)
- PARKER GRESEN Pressure Relief Valve, SAE 12 (RPL-12-A)
- PARKER GRESEN Pressure Relief Valve, Hydraulic (RP51A-3000)
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI (637B-1-1/2-2)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- PARKER Pressure Control Valve, 1/2 NPT, 550 PSI (637B-6-1/2-2)
- Parker Gresen Hydraulic Valves