Shop All Hydraulic Control Valves
Parker Gresen
Hydraulic Selector Valve, 6 Way
Mfr # DS-12
Zoro # G5003205
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 6-Way/2-Position
- Port Size - Hydraulic Valves #12 SAE
- Max. Flow - Hydraulic Valves 35 gpm
- Valve Actuation Type - Hydraulic Valves Lever
- Max. Pressure - Hydraulic Valves 3,000 psi
Product Information
- Brand Parker Gresen
- MFR # DS-12
- Zoro # G5003205
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | #12 SAE |
Overall Height (In.) | 8-1/2 |
Overall Height | 8.5 in |
Overall Length (In.) | 8-1/2 |
Overall Width | 3.313 in |
Overall Width (In.) | 3-5/16 |
Overall Length | 8.5 in |
Description
Hydraulic Selector Valve, Number of Positions Two Positions, Number of Ways Four-Way, Flow Rate - Maximum 35 gpm, Pressure - Maximum 3,000 psi, Handle Type Lever, Body Material Cast Iron, Overall Height 8.5 in, Overall Length 8.5 in, Overall Width 3.313 in, Actuation Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 2 3/4 (2.750), Sf 2 3/4 (SF 2 3/4)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- GATES MegaCrimp Couplings (6G-6MPX)
- MTD Belt-V Type (954-0637A)
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-8)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- VICKERS Hydraulic Valve, 4 Way, Open, 24VDC (869575)
- Parker Gresen Hydraulic Valves