Shop All Hydraulic Control Valves
Parker Gresen
Hydraulic Selector Valve, 3 Way
Mfr # S-12
Zoro # G5003293
original price:
$262.92
42% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves #12 SAE
- Valve Ways and Positions 3-Way/2-Position
- Max. Flow - Hydraulic Valves 30 gpm
- Valve Actuation Type - Hydraulic Valves Knob
- Max. Pressure - Hydraulic Valves 3,000 psi
Product Information
- Brand Parker Gresen
- MFR # S-12
- Zoro # G5003293
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | #12 SAE |
Overall Height (In.) | 4 |
Overall Length (In.) | 6-5/8 |
Overall Length | 6.625 in |
Overall Width | 2.625 in |
Overall Width (In.) | 2-5/8 |
Overall Height | 4 in |
Description
Hydraulic Selector Valve, Number of Positions Two Positions, Number of Ways Four-Way, Flow Rate - Maximum 30 gpm, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Overall Height 4 in, Overall Length 6.625 in, Overall Width 2.625 in, Actuation Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- SMC Perpendicular Solid PNP Rail, SDPC 0.5m (D-F7PVSDPC)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VKY8)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (2.00DXPSR01.00)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-8)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-50)
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- PARKER GRESEN Hydraulic Flow Divider, 1-1/16"-12 In (PDC-12-50)
- DELAVAN AG PUMPS Hydraulic Directional Valve, 30 gpm, Open (MBV3SP-FLT1)
- Parker Gresen Hydraulic Control Valves