Shop All Hydraulic Check Valves
Parker Gresen
Hydraulic Check Valve, 5/8 In
Mfr # LO-10-D
Zoro # G5003214
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Range (GPM) 25
- Max. Pressure (PSI) 3000
- Body Material - Hydraulic Valves Cast Iron
- Max. Flow - Hydraulic Valves 25 gpm
- Outlet Port Size - Hydraulic Valves 5/8 in NPT
Product Information
- Brand Parker Gresen
- MFR # LO-10-D
- Zoro # G5003214
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 5/8 in NPT |
Inlet Port Size - Hydraulic Valves | 5/8 in NPT |
Overall Height | 3.76 in |
Overall Length | 5.31 in |
Overall Width | 1.78 in |
Outlet Connection Size | #10 |
Inlet Connection Size | #10 |
Outlet Connection Dash Size | 14 |
Inlet Connection Dash Size | 14 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Valve Type Check, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 25 gpm, Inlet Connection Type SAE 45 Degrees Flare, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE 45 Degrees Flare, Includes Seals Seals Not Included, Actuation Mechanism Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Sight Glass Kit, Intermediate (114X61)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E687 (30E687)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6312 2RS C3)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- PARKER GRESEN Hydraulic Check Valve, 1/2 In (LO-50-D)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- STUCCHI Stucchi Vu Series Check Valves: 18 Gpm, Sae #8 Port Size, 5 Lbs (452206)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- PARKER Colorflow 1/2" FNPT Brass Check Valve (C800B)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- Parker Gresen Hydraulic Check Valves