Shop All Hydraulic Check Valves
Parker Gresen
Hydraulic Check Valve, 1/2 In
Mfr # LO-50-D
Zoro # G5003223
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 2,000 psi
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
- Port (In.) 1/2
- Body Material - Hydraulic Valves Cast Iron
- Max. Flow - Hydraulic Valves 25 gpm
Product Information
- Brand Parker Gresen
- MFR # LO-50-D
- Zoro # G5003223
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Width | 1.78 in |
Overall Length | 5.31 in |
Overall Height | 3.76 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Inlet Connection Dash Size | 14 |
Outlet Connection Dash Size | 14 |
Description
Hydraulic Check Valve, Pressure - Maximum 2,000 psi, Body Material Cast Iron, Valve Type Check, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 25 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Not Included, Actuation Mechanism Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (49AE06)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 NSL)
- PARKER GRESEN Hydraulic Check Valve, 5/8 In (LO-10-D)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MFMO-5)
- HYDAC RV-12-01.X/5 Inline Hydraulic Check Valve, Size 12 (RV-12-01.X/5)
- PARKER Check Valve, 2.26" L x 1.88" W x 1.88" H (DT-1250-MOMF-5)
- Parker Gresen Hydraulic Check Valves