Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6548 56 11WP2
Zoro # G105670136
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Fitting Side A Connection Type Push-to-Connect
- For Tube OD 1/4 in
- Includes Pre-Applied Thread Sealant No
- Fitting Thread Size 1/8
Product Information
- Brand Parker
- MFR # 6548 56 11WP2
- Zoro # G105670136
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/8 |
For Tube Outside Diameter | 1/4 in |
Overall Length | 1 9/16 in |
Pipe Size | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size (438251)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-6G)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 62 60WP2)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-4-2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-8)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-10-6)
- Parker Push-to-Connect Tube Fittings