Shop All Push-to-Connect Tube Fittings
Parker
Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6521 56 11WP2
Zoro # G105307223
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Tube Outer Diameter 1/4 in
- Minimum Operating Temperature 35 Degrees F
- Release Ring Material Stainless Steel
- Fitting Side A Connection Type Tube Stem
Product Information
- Brand Parker
- MFR # 6521 56 11WP2
- Zoro # G105307223
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 3/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Minimum Operating Temperature | 35 Degrees F |
Release Ring Material | Stainless Steel |
Fitting Side A Connection Type | Tube Stem |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | MNPT |
System of Measurement | Imperial |
Fitting Material | Polymer |
Resistance Properties | Chemical-Resistant |
Release Type | Ring |
Color | White |
Maximum Operating Pressure | 230 psi |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Compatible Tube Material | Polyethylene |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polymer, Fitting Thread Size 1/8, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClamp, Tube S 2In, L4 7/32In (032M036)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706114-04)
- ZORO SELECT Black Nipple, Seamless, 1/8x18 (793NC1)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- PARKER 90 Degree Plug-In Elbow, 3/8 in Tube Size, natural (F6TEU4)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-4)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 62 18WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-4R)
- PARKER Straight Union, 1/2 in Tube Size, Nylon, White, 5 PK (6306 62 00WP2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 60WP2)
- LEGRIS Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 17)
- Parker Push-to-Connect Tube Fittings