Shop All Push-to-Connect Tube Fittings
Parker
Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6340 60 00WP2
Zoro # G205307208
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
- Fitting Material Polymer
- Release Type Ring
- Fitting Side A Connection Type Push-to-Connect
Product Information
- Brand Parker
- MFR # 6340 60 00WP2
- Zoro # G205307208
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 mm |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Union Wye |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS |
Fitting Material | Polymer |
Release Type | Ring |
Fitting Side A Connection Type | Push-to-Connect |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Pressure | 230 psi |
Includes Pre-Applied Thread Sealant | No |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | Push-to-Connect |
System of Measurement | Imperial/Metric |
Application | Beverages, Carbon Dioxide, Potable Water |
Color | White |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Material | Polyurethane |
Fitting Side C Connection Type | Push-to-Connect |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 mm, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Valve, Plastic, White (40053)
- TOTO Piedmont, Vertical Spray, Bidet Bone (BT500B#03)
- GENERAL WIRE 4 Drain Flush Bag (4DF)
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540C)
- PARKER Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-4-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-10-8)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 08WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-10M-8R)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-10-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-4M)
- Parker Tube Fittings