Shop All Push-to-Connect Tube Fittings
Parker
Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6326 04 00WP2
Zoro # G105293328
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type BSPT
- Thread Sealant Type EPDM
- Color White
- Fitting Tube Size Outer Diameter 4 mm
Product Information
- Brand Parker
- MFR # 6326 04 00WP2
- Zoro # G105293328
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Tube Size Outer Diameter | 4 mm |
Overall Length | 30 mm |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Plug |
Fitting Connection Type | BSPT |
Thread Sealant Type | EPDM |
Color | White |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 265 Degrees F |
Maximum Operating Pressure | 230 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Polymer |
Compatible Tube Material | Polyethylene |
System of Measurement | Metric |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS |
Application | Beverages, Carbon Dioxide, Potable Water |
Minimum Operating Temperature | 35 Degrees F |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Fitting Connection Type BSPT, Fitting Material Polymer, Fitting Tube Size Outer Diameter 4 mm, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 30 mm, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color White, Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bathroom Sink Grid Drain W/ Overflow (7129-A-BL)
- IMPERIAL STRIDE TOOL 0.13 - 1.13 in. Tubing cutter with Stainless Steel Wheel (389-TC-1010)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/8" x 1/4", Schedule 80, 300 psi Max Pressure (RB038-025)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 100 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1094U60R00)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-3-2)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 10WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-3-2)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- PARKER Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold (189PTC-6-6-6)
- DIXON Sharkbite Push to Connect End Stop, 1/2 in Nominal, Brass, Domestic (U514)
- Parker Push-to-Connect Tube Fittings