Shop All Push-to-Connect Tube Fittings
Parker
Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6302 56 08WP2
Zoro # G305394139
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Side A Tube Outer Diameter 1/4 in
- Application Beverages, Food Processing, Medical, Potable Water, Water Purification
- Color White
- Release Ring Material Stainless Steel
Product Information
- Brand Parker
- MFR # 6302 56 08WP2
- Zoro # G305394139
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Overall Length | 1 5/32 in |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Color | White |
Release Ring Material | Stainless Steel |
Fitting Side B Connection Type | Push-to-Connect |
Release Type | Ring |
System of Measurement | Imperial |
Fitting Material | Polymer |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Pressure | 230 psi |
Minimum Operating Temperature | 35 Degrees F |
Compatible Tube Material | Polyethylene |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS |
Maximum Operating Temperature | 200 Degrees F |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower Bracket - Chrome (155694)
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- ZORO SELECT Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size (706140-0806)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- PARKER Union Tee, Brass, Silver (164PLP-5/32)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6388 10 00WP2)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-2)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- TRUESEAL Union Elbow, 1/4 in Tube Size, PVDF, Black (FB4EU4-HBLK)
- Parker Push-to-Connect Tube Fittings