Shop All Push-to-Connect Tube Fittings
Parker
Fractional Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6302 08 60WP2
Zoro # G605277620
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Side A Tube Outer Diameter 5/16 in
- System of Measurement Imperial
- Release Ring Material Stainless Steel
- Maximum Operating Pressure 230 psi
Product Information
- Brand Parker
- MFR # 6302 08 60WP2
- Zoro # G605277620
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/16 in |
Overall Length | 1 11/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow |
System of Measurement | Imperial |
Release Ring Material | Stainless Steel |
Maximum Operating Pressure | 230 psi |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Chemical-Resistant |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Fitting Material | Polymer |
Compatible Tube Material | Polyethylene |
Release Type | Ring |
Fitting Side A Connection Type | Push-to-Connect |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS |
Fitting Side B Connection Type | Push-to-Connect |
Color | White |
Minimum Operating Temperature | 35 Degrees F |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (6GD10)
- CHRONOMITE LABS Electric Tankless Water Heater, 52A, 480V, Voltage: 480 VAC (ER-90S/480_3P)
- IN-SINK-ERATOR InSinkErator STC-FG Sink Top Mounted Air Switch for Garbage Disposal (STC-FG)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- PARKER MALE CONNECTOR (W68LF-4-2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-4)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (369PTCSP-8-6)
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-5-4)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-6G)
- LEGRIS Male Branch Tee, 16mm Tube Size, Nylon, Black (3108 16 21)
- Parker Push-to-Connect Tube Fittings