Shop All Black Pipe Fittings
Parker
Forged Tee, 1/8" Fitting A, Female, NPT
Mfr # 1203P-2
Zoro # G110070518
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Fitting Shape Forged Tee
- Standards SAE J530, SAE J531
- Fitting Side C Outside Diameter 1/2 in
- Maximum Operating Pressure 1000 psi
Product Information
- Brand Parker
- MFR # 1203P-2
- Zoro # G110070518
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 5/16 in |
Overall Length | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 5/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Metal Pipe Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-CP)
- ZURN Centerset Cover Plate, 4", Z6950 Faucet (P6950-CP4)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- PARKER Elbow 90 deg., 3/8", NPT, 1000 psi, Brass (1202P-6-6)
- PARKER Forged Elbow 90 deg., 1/8" Fitting A (1202P-2-2)
- ZORO SELECT 3/8" Malleable Iron 90 Degree Elbow Class 300 (4316000452)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- ANVIL 3" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908480)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822745)
- Parker Fittings