Shop All Black Pipe Fittings
Parker
Forged Tee, 1/4" Fitting A, Female, NPT
Mfr # 1203P-4
Zoro # G910070527
original price:
$5.79
15% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Fitting Shape Forged Tee
- Standards SAE J530, SAE J531
- Color Brass
- Fitting Side C Outside Diameter 11/16 in
Product Information
- Brand Parker
- MFR # 1203P-4
- Zoro # G910070527
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 11/16 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 7/16 in |
Fitting Side A Outside Diameter | 7/16 in |
Description
Metal Pipe Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Washer, 620-138JKNF (620-138JKNF)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- ZURN Dial, TG1, Plate for Shower Valve (T7000)
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- PARKER Forged Elbow 90 deg., 1/8" Fitting A (1202P-2-2)
- PARKER Elbow 90 deg., 3/8", NPT, 1000 psi, Brass (1202P-6-6)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003C)
- ZORO SELECT 2" Socket Socket Black Forged Steel 90 Degree Elbow (1MNL9)
- ANVIL 4" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007409)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR7)
- ANVIL 1" Male NPT x Female NPT Malleable Iron Extension Class 150 (0310095435)
- Parker Black Pipe Fittings