Shop All Black Pipe Fittings
Parker
Forged Tee, 1/2" Fitting A, Female, NPT
Mfr # 1203P-8
Zoro # G110070556
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Fitting Shape Forged Tee
- Standards SAE J530, SAE J531
- Fitting Side A Type NPT
- Maximum Operating Pressure 1000 psi
Product Information
- Brand Parker
- MFR # 1203P-8
- Zoro # G110070556
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 11/16 in |
Fitting Side C Outside Diameter | 1 in |
Overall Length | 2 1/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Metal Pipe Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" SS316 TEE (416-104)
- ZORO SELECT PVC Flange, Socket, 2 in Pipe Size (851-020)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- PARKER Elbow 90 deg., 3/8", NPT, 1000 psi, Brass (1202P-6-6)
- PARKER Forged Elbow 90 deg., 1/8" Fitting A (1202P-2-2)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049205)
- ANVIL 1/2" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330301)
- LASTING TRADITIONS Imperial 6 in. D Steel Stove Pipe Elbow (BM0014)
- ANVIL 1-1/4 In. X 6 In. Black Steel Pipe Nipple 150 PSI Lead Free (830030003)
- ANVIL 1/8" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361300205)
- Parker Fittings