Shop All Black Pipe Fittings
Parker
Forged Elbow 90 deg., 1/8" Fitting A
Mfr # VS1202P-2-2
Zoro # G810070511
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Fitting Shape 90 Degrees Forged Elbow
- Standards SAE J530, SAE J531
- Includes Seal Yes
- Fitting Side B Nominal Pipe Size 1/8 in
Product Information
- Brand Parker
- MFR # VS1202P-2-2
- Zoro # G810070511
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 3/16 in |
Overall Length | 3/4 in |
Fitting Side B Outside Diameter | 3/16 in |
Details
Pipe Fitting Material | Brass |
Specific Fitting Shape | 90 Degrees Forged Elbow |
Item | Pipe Fitting |
Standards | SAE J530, SAE J531 |
Includes Seal | Yes |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Gender | Male |
Fitting Side A Gender | Female |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Color | Brass |
Fitting Side A Pipe Threading | 27 |
Application | Air, Non-Potable Water |
Fitting Side B Pipe Threading | 27 |
Maximum Operating Pressure | 1000 psi |
Material Grade | C37700 |
Description
Metal Pipe Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (EASMT6V22W24-120/60-PV)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim CB (T14259-CZ)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-3M)
- PARKER Elbow 90 deg., 3/8", NPT, 1000 psi, Brass (1202P-6-6)
- PARKER Forged Elbow 90 deg., 1/8" Fitting A (1202P-2-2)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609)
- ANVIL 2" x 3/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333206)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 600)
- STZ Black Steel Shelf Bracket 8 L (366128SQLGBRKT2)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361110604)
- Parker Black Pipe Fittings