Shop All Black Pipe Fittings
Parker
Forged Elbow 90 deg., 1/8" Fitting A
Mfr # 1202P-2-2
Zoro # G110070570
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Fitting Shape 90 Degrees Forged Elbow
- Standards SAE J530, SAE J531
- Color Brass
- Fitting Side B Outside Diameter 3/16 in
Product Information
- Brand Parker
- MFR # 1202P-2-2
- Zoro # G110070570
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 3/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 3/16 in |
Overall Length | 3/4 in |
Details
Pipe Fitting Material | Brass |
Specific Fitting Shape | 90 Degrees Forged Elbow |
Item | Pipe Fitting |
Standards | SAE J530, SAE J531 |
Color | Brass |
Includes Seal | Yes |
Fitting Side B Gender | Male |
Maximum Operating Pressure | 1000 psi |
Fitting Side B Pipe Threading | 27 |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Female |
Includes Pre-Applied Thread Sealant | Yes |
Material Grade | C37700 |
Fitting Side A Pipe Threading | 27 |
Application | Air, Non-Potable Water |
Description
Metal Pipe Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 1/4" NOM C Copper Reducer (C600 3/8x1/4)
- RIDGID Ridgid 632-92500 Retrieving Auger For 3-8 Inch Cable (632-92500)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG03)
- PARKER Elbow 90 deg., 3/8", NPT, 1000 psi, Brass (1202P-6-6)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y40)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640)
- ANVIL 3" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361302201)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221315)
- ZORO SELECT 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT7)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P473)
- Parker Fittings