Shop All Black Pipe Fittings
Parker
Forged Elbow 90 deg., 1/8" Fitting A
Mfr # 1200P-2-2
Zoro # G310070523
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Fitting Shape 90 Degrees Forged Elbow
- Standards SAE J530, SAE J531
- Fitting Side A Type NPT
- Fitting Side A Gender Female
Product Information
- Brand Parker
- MFR # 1200P-2-2
- Zoro # G310070523
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 5/16 in |
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 5/16 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Details
Pipe Fitting Material | Brass |
Specific Fitting Shape | 90 Degrees Forged Elbow |
Standards | SAE J530, SAE J531 |
Item | Pipe Fitting |
Fitting Side A Type | NPT |
Fitting Side A Gender | Female |
Material Grade | C37700 |
Maximum Operating Pressure | 1000 psi |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Pipe Threading | 27 |
Fitting Side B Type | NPT |
Includes Seal | Yes |
Fitting Side A Pipe Threading | 27 |
Fitting Side B Gender | Female |
Application | Air, Non-Potable Water |
Color | Brass |
Description
Metal Pipe Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, 3/4 In. Outlet (LL100XL)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25101)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-8 FH4BZ-SS)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- PARKER Forged Elbow 90 deg., 1/8" Fitting A (1202P-2-2)
- PARKER Elbow 90 deg., 3/8", NPT, 1000 psi, Brass (1202P-6-6)
- ZORO SELECT 4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU69)
- ANVIL 4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310068200)
- ZORO SELECT Malleable Iron, Class 150, 1 in x 1/2 in Fitting Pipe Size, Female NPT x Male NPT (5P517)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y92)
- DIXON Reducer Hex 2-1/2In Npt X 2-1/2In Npsh Pipe Nipple (DMH2525-CSA)
- Parker Fittings