Shop All Hydraulic Control Valves
Parker
Flow Control Valve, 3000 psi, 3/8-18 NPTF
Mfr # PCM600S
Zoro # G7546515
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Steel
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
- Body Material - Hydraulic Valves Steel
Product Information
- Brand Parker
- MFR # PCM600S
- Zoro # G7546515
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Width (In.) | 1.5 in |
Length (In.) | 4.16 in |
Height (In.) | 3.15 in |
Overall Width | 1.5 in |
Overall Height | 3.15 in |
Overall Length | 4.16 in |
Inlet Connection Dash Size | 18 |
Outlet Connection Dash Size | 18 |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Port-to-Port Length | 3.66 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 6 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 18, Control Direction One-Way, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC SCIENTIFIC 3/4HP 1800RPM 5/8IN 24V-DC DC MOTOR (EP3648-4952-7-56BC-CU)
- DODGE FC-DL-104, Piloted Flange, Non-Expansion, Cast Iron, 1.25" Bore Dia. (128810)
- MARATHON MOTORS Fan and Blower Motors, 1/4 hp, 9 1/8" L (048S17D11041)
- POWERBUILT 3/8" X 50' Automatic Air Hose Reel (642228)
- PARKER Flow Control Valve, 3000psi, 1-11 1/2 NPTF (PCM1600S)
- PARKER Directional Valve, Solenoid, Tandem, 120 AC (D1VW009CNYGF5)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- Parker Hydraulic Valves