Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 29/32", Nut
Mfr # 41FX-6
Zoro # G405303635
original price:
$1.89
10% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Flare Angle 45 Degrees
- Fitting Material Brass
- Overall Length 29/32 in
- Hex Size 3/4 in
Product Information
- Brand Parker
- MFR # 41FX-6
- Zoro # G405303635
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Overall Length | 29/32 in |
Hex Size | 3/4 in |
Compatible Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8-18 |
Details
Item | Brass Flare Fittings |
Specific Fitting Shape | Nut |
Flare Angle | 45 Degrees |
Fitting Material | Brass |
Standards | SAE J512, SAE J513 |
Maximum Operating Pressure | 2,800 psi |
Application | Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Non-Potable Water |
Minimum Operating Temperature | -65 Degrees F |
Compatible Auto Systems | Adapters, Fuels, Natural Gas, Propane, Refrigerant Lines |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
Description
Brass Flare Fittings, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Non-Potable Water, Fitting Thread Size 5/8-18, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in, Specific Fitting Shape Nut, Compatible Auto Systems Adapters, Fuels, Natural Gas, Propane, Refrigerant Lines, Compatible Tube Outer Diameter 3/8 in, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048418)
- PARKER Flare Fittings, Brass, 2-21/32 (VS149F-8-8)
- PARKER Flare Fittings, Brass, 2-5/8 (VS249F-8-8)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-4)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-4)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 1/2 In. (151F-8-8)
- LEGRIS Metric Push-to-Connect Fitting (3108 14 21)
- Parker Tube Fittings