Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1", Nut
Mfr # 41FX-8
Zoro # G605303763
original price:
$2.29
6% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Thread Size 3/4-16
- Maximum Operating Pressure 2,800 psi
- Flare Angle 45 Degrees
- Compatible Tube Outer Diameter 1/2 in
Product Information
- Brand Parker
- MFR # 41FX-8
- Zoro # G605303763
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | 3/4-16 |
Compatible Tube Outer Diameter | 1/2 in |
Hex Size | 7/8 in |
Overall Length | 1 in |
For Tube Outside Diameter | 1/2 in |
Details
Item | Brass Flare Fittings |
Specific Fitting Shape | Nut |
Maximum Operating Pressure | 2,800 psi |
Flare Angle | 45 Degrees |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Standards | SAE J512, SAE J513 |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
Application | Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Non-Potable Water |
Minimum Operating Temperature | -65 Degrees F |
Compatible Auto Systems | Adapters, Fuels, Natural Gas, Propane, Refrigerant Lines |
Fitting Shape | Nut |
For Tube OD | 1/2 in |
Description
Brass Flare Fittings, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Non-Potable Water, Fitting Thread Size 3/4-16, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 7/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Nut, Compatible Auto Systems Adapters, Fuels, Natural Gas, Propane, Refrigerant Lines, Compatible Tube Outer Diameter 1/2 in, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 14", 2.2 GPM Flow Rate (EVO-SPT-14)
- TOTO Power Gravity Warranty LidWstick 854/853 (TCU854CRP#01)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-PB)
- PARKER 5/8" Flare Brass Plug 10PK (639F-10)
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- PARKER Union Tee, Brass, Tube, 3/16 In., PK10 (144F-3)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- PARKER Flare Fittings, Brass, 2-13/32 (VS149F-6-8)
- PARKER Brass Metric Compression Fitting (0124 05 00)
- PARKER Pipe Fitting Low Lead (L2203P-8)
- Parker Tube Fittings