Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-7/8
Mfr # 43F-10-12
Zoro # G605444060
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side A Tube Outer Diameter 5/8 in
- Compatible Tube Material Aluminum, Brass, Copper, Welded Steel
- O-Ring Material Fluorocarbon
- Fitting Side B Tube Outer Diameter 3/4 in
Product Information
- Brand Parker
- MFR # 43F-10-12
- Zoro # G605444060
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 1 7/8 in |
Hex Size | 7/8 in |
Details
Item | Brass Flare Fittings |
Specific Fitting Shape | Straight Connector |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
O-Ring Material | Fluorocarbon |
Application | LP Gases, Natural Gases |
Fitting Side B Connection Type | Solder |
Minimum Operating Temperature | -65 Degrees F |
Fitting Side A Connection Type | Flared |
Standards | SAE J512, SAE J513 |
Flare Angle | 45 Degrees |
Maximum Operating Pressure | 2,800 psi |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Hex Size 7/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket S21 Gasket Coupling (0319079)
- RIDGID Frame, Cutter 1224 (26742)
- ARMACELL 3/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 60'/Ctn (BST03815)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- PARKER Union Tee, PFA and PVDF, Flare, 3/4 In. (FTC-12)
- PARKER Elbow Flare (159F-8-6)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-4)
- PARKER 1/8" MNPS x 5/16" Flare Brass Connector 10PK (48IFHD-5-2)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- PARKER Union Tee, 45deg, Brass, Tube, 1/4 In., PK10 (144F-4)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- Parker Flared Tube Fittings