Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-7/32
Mfr # VS48F-4-4
Zoro # G105347427
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Thread Size 1/4
- Fitting Side A Tube Outer Diameter 1/4 in
- Maximum Operating Pressure 2,800 psi
- Compatible Tube Material Aluminum, Brass, Copper, Welded Steel
Product Information
- Brand Parker
- MFR # VS48F-4-4
- Zoro # G105347427
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 7/32 in |
Details
Item | Brass Flare Fittings |
Specific Fitting Shape | Straight Connector |
Maximum Operating Pressure | 2,800 psi |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
Fitting Side B Connection Type | MNPT |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Connection Type | Flared |
Thread Sealant Type | Vibra-Seal |
Application | LP Gases, Natural Gases |
Maximum Operating Temperature | 250 Degrees F |
Standards | SAE J512, SAE J513 |
Fitting Material | Brass |
O-Ring Material | Fluorocarbon |
Minimum Operating Temperature | -65 Degrees F |
Flare Angle | 45 Degrees |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 1/4, Hex Size 9/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Chrome (LKAV3031CR)
- KOHLER Bellwether Aluminum Drain Cover For 6 (9156-NX)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- WESTBRASS 1-1/2 x 1-1/4" LA Code P-Trap in Polished Chrome (D403LA-26)
- PARKER Union Elbow, 45 deg., Brass, Flare, 3/16 In. (155F-3)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-128)
- PARKER Steel Nut, Inverted, 3/16 In., PK10 (41IFS-3)
- PARKER Flare Fittings, Brass, 2-9/32 (149F-4-8)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-2)
- PARKER Pipe Fitting Low Lead (L209P-8-4)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3818)
- Parker Flared Tube Fittings