Shop All Hydraulic Hose Fittings
Parker
Fitting, Male NPT Swivel, Straight, 1/2
Mfr # 11343-8-8
Zoro # G3966116
original price:
$32.44
9% off
new price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Parker
- MFR # 11343-8-8
- Zoro # G3966116
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 3.52 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Description
Male NPTF Pipe,Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Panel Mounted Directional Control Valve (R422002211)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- DAYTON A41 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1A100)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-12-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-8-8)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-5-4)
- PARKER Crimp Fitting, 3/8" I.D., M, ORS (1J043-6-6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-608)
- Parker Hydraulic Hoses & Fittings