Shop All Hydraulic Hose Fittings
Parker
Fitting, Female ORS, Straight, 3/8
Mfr # 1JS43-6-6
Zoro # G3966061
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Parker
- MFR # 1JS43-6-6
- Zoro # G3966061
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 11/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.28 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 11/16"-16 |
Hose Fitting A Size | 11/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 20mm Bore Dia (6204 JEM)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- D&D 31 1/2" Outside Length, 5/9" Top Width, 6 Ribs (315J6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- PARKER Crimp Fitting, 1/2" I.D., M22-1.5, F, Metric (1CA43-15-8)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J943-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-12-12)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- Parker Hydraulic Hose Fittings