Shop All Hydraulic Hose Fittings
Parker
Fitting, Female ORS, Straight, 1/2
Mfr # 1JS43-10-8
Zoro # G3966037
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Parker
- MFR # 1JS43-10-8
- Zoro # G3966037
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1 in x 1/2 in |
Hydraulic Fitting Thread Size | 1"-14 |
Length (In.) | 2.89 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 1"-14 |
Hose Fitting A Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 1 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1857mm (SPA1857)
- IKO Cam Follower, Metric, #CF6WBUUR/SG (CF6WBUUR/SG)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 345" (B345)
- ENERPAC SCH603H, 60 Ton, 3 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH603H)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Fitting, Male NPT Swivel, Straight, 1/2 (11343-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-6-6)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PARKER Male NPTF Pipe, Rigid (10143-6-8)
- PARKER Crimp Fitting, 90deg, 1/2" ID, 7/8", MMetric (10L43-10-8)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S24FLB24)
- Parker Hydraulic Hose Fittings